Zoro Homepage

Dynastraight 6In Ext Finishing Tool

  • Mfr # 13511

  • Zoro # G1154837


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Pad Size
7"
Free Speed
1,800 rpm
Air Inlet
3/8" NPT
Overall Length
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13511
Zoro #
G1154837
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
7"
Overall Length
18-1/2"
Min Hose Size
3/8"

Details

Item
Dynastraight Extension Finishing Tool
HP
1 HP
Free Speed
1,800 rpm
Air Inlet
3/8" NPT
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Includes
5/8" or 1" Diameter Combo Arbor For Up to 3" Wide Wheels with 5/8" or 1" Diameter Center Hole

Description

Dynastraight 6In Ext Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.