Zoro Homepage

Dynastraight Finishing Tool

  • Mfr # 13501

  • Zoro # G1154898


product price: $996.27
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Free Speed
1,800 rpm
Air Inlet
3/8" NPT
Overall Length
13-3/8"
Includes
Mfr. No. 13071 Combo Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13501
Zoro #
G1154898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13-3/8"
Min Hose Size
5/8"

Details

Item
Dynastraight Finishing Tool
HP
1 HP
Free Speed
1,800 rpm
Air Inlet
3/8" NPT
Includes
Mfr. No. 13071 Combo Arbor
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites

Description

Dynastraight Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.