Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynastraight Finishing Tool

  • Mfr # 13502

  • Zoro # G1154889


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Free Speed
3,400 rpm
Air Inlet
3/8" NPT
Overall Length
13-5/8"
Includes
Mfr. No. 13016 Arbor For up to 2"W x 1/2" I.D. Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13502
Zoro #
G1154889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13-5/8"
Min Hose Size
5/8"
Wheel Dia.
1/2"

Details

Item
Dynastraight Finishing Tool
HP
1 HP
Free Speed
3,400 rpm
Air Inlet
3/8" NPT
Includes
Mfr. No. 13016 Arbor For up to 2"W x 1/2" I.D. Wheels
Application
For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites

Description

Dynastraight Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.