Zoro Homepage

Dynastraight Finishing Tool

  • Mfr # 13523

  • Zoro # G1154776


product price: $991.00
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Free Speed
4,500 rpm
Air Inlet
3/8" NPT
Overall Length
16-1/8"
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13523
Zoro #
G1154776
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16-1/8"
Min Hose Size
5/8"

Details

Item
Dynastraight Finishing Tool
HP
1 HP
Free Speed
4,500 rpm
Air Inlet
3/8" NPT
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Includes
Mfr. No. 13070 Threaded Arbor (5/8"-11 Male)

Description

Dynastraight Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.