Zoro Homepage

Dynastraight Flapper Finishing Tool

  • Mfr # 51130

  • Zoro # G1155220


product price: $539.99
/ea
Free Shipping & Returns

Key Features

HP
0.5 HP
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Overall Length
17-1/8"
Includes
Mfr. No. 51029 Flap Wheel Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51130
Zoro #
G1155220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17-1/8"
Min Hose Size
5/8"

Details

Item
Dynastraight Flapper Finishing Tool
HP
0.5 HP
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 51029 Flap Wheel Adapter
Application
For Polishing Insides of Pipe and Tubing also Excellent for Light Deburring

Description

Dynastraight Flapper Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.