Zoro Homepage

Dynastraight Versatility Kit

  • Mfr # 13525

  • Zoro # G1154767


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Free Speed
3,400 rpm
Air Inlet
3/8" NPT
Overall Length
17-1/2"
Includes
Finishing Tool and DynaWheel; Mfr. No. 13505 Dynastraight (3,400 rpm); Mfr. No. 13015 Threaded Arbor (5/8"-11); Mfr. No. 94472 Dynacushion (5" dia. x 3-1/2"W); Mfr. No. 98130 Air Chuck and Mfr. No. 89173 Coated Abrasive Belt (120 Grit), 3-1/2"W x 15-1/2"L; Mfr. No. 89174 Coated Abrasive Belt (180 Grit), 3-1/2"W x 15-1/2"L; Mfr. No. 89242 Non Woven Nylon Belt (Medium), 3-1/2"W x 15-1/2"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13525
Zoro #
G1154767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17-1/2"
Min Hose Size
3/8"

Details

Item
Dynastraight Versatility Kit
HP
1 HP
Free Speed
3,400 rpm
Air Inlet
3/8" NPT
Includes
Finishing Tool and DynaWheel; Mfr. No. 13505 Dynastraight (3,400 rpm); Mfr. No. 13015 Threaded Arbor (5/8"-11); Mfr. No. 94472 Dynacushion (5" dia. x 3-1/2"W); Mfr. No. 98130 Air Chuck and Mfr. No. 89173 Coated Abrasive Belt (120 Grit), 3-1/2"W x 15-1/2"L; Mfr. No. 89174 Coated Abrasive Belt (180 Grit), 3-1/2"W x 15-1/2"L; Mfr. No. 89242 Non Woven Nylon Belt (Medium), 3-1/2"W x 15-1/2"L
Application
Ideal For Variety of Applications

Description

Dynastraight Versatility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.