Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynaswivel, 1/2" NPT, Aluminum

  • Mfr # 95462

  • Zoro # G6264181


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use On
Air Tools
Includes Pre-Applied Thread Sealant
No
Swivel Angle
360 Degrees
Number of Pivot Points
2
Outlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95462
Zoro #
G6264181
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Dynaswivel
For Use On
Air Tools
Includes Pre-Applied Thread Sealant
No
Swivel Angle
360 Degrees
Number of Pivot Points
2
Outlet Connection Gender
Female
Fitting Material
Aluminum
Fitting Material Finish
Nickel-Plated
Fitting Material Grade
1215 CR
Inlet Connection Type
NPT
Seal Material
Buna-N
Inlet Connection Gender
Male
Swivel Type
Double-Pivot
Outlet Connection Type
NPT

Description

Dynaswivel, Fitting Material Aluminum, Fitting Material Finish Nickel-Plated, Fitting Material Grade 1215 CR, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees , For Use On Air Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.