Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dyninger Finishing Tool Versatility Kit

  • Mfr # 52061

  • Zoro # G1153531


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
200 to 950 rpm
Air Inlet
1/4" NPT
Overall Length
11-1/8"
Includes
Mfr. No. 52060 Tool; (6) 93245 Coated Abrasive Stars (120 Grit); (6) Mfr. No. 93251 Coated Abrasive Stars (320 Grit); Mfr. No. 52031 Abrasive Dressing Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52061
Zoro #
G1153531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/8"
Min Hose Size
1/4"

Details

Item
Dyninger Finishing Tool Versatility Kit
HP
0.4 HP
Free Speed
200 to 950 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 52060 Tool; (6) 93245 Coated Abrasive Stars (120 Grit); (6) Mfr. No. 93251 Coated Abrasive Stars (320 Grit); Mfr. No. 52031 Abrasive Dressing Plate
Application
For Sanding, Defuzzing, Blending, Scuffing, Denibbing

Description

Dyninger Finishing Tool Versatility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.