Zoro Homepage

Dynisher Finishing Tool Versatility Kit

  • Mfr # 13410

  • Zoro # G0604287


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Free Speed
3,400 rpm
Air Inlet
1/4" NPT
Overall Length
13-1/2"
Includes
Mfr. No. 13400 Dynisher Tool; Mfr. No. 92938 Dynacushion Pneumatic Wheel 5" dia. x 3-1/2"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13410
Zoro #
G0604287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13-1/2"
Min Hose Size
3/8"

Details

Item
Dynisher Finishing Tool Versatility Kit
HP
0.7 HP
Free Speed
3,400 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 13400 Dynisher Tool; Mfr. No. 92938 Dynacushion Pneumatic Wheel 5" dia. x 3-1/2"W

Description

Dynisher Finishing Tool Versatility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.