Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynorbital-Spirit Mesh Abrasive System

  • Mfr # 58054

  • Zoro # G1151145


product price: $299.99
/ea
Free Shipping & Returns

Key Features

HP
0.25 HP
Pad Size
5"
Free Speed
12,000 rpm
Overall Length
8-1/2"
Includes
Mfr. No. 56320 Sanding Pad for Mesh-Style Abrasive Discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58054
Zoro #
G1151145
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5"
Overall Length
8-1/2"
Wheel Dia.
3/16"
Min Hose Size
1/4"

Details

Item
Dynorbital Spirit Mesh Abrasive System
HP
0.25 HP
Free Speed
12,000 rpm
Includes
Mfr. No. 56320 Sanding Pad for Mesh-Style Abrasive Discs
Application
General Sanding; Vertical and Overhead Sanding Applications

Description

Air Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.