
Dynorbital-Spirit R.O. Sander 3-1/2In
Mfr # 59003
Zoro # G1150935
product price: $239.99
/ea
Free Shipping & Returns
Key Features
HP
0.25 HP
Pad Size
3-1/2"
Free Speed
12,000 rpm
Overall Length
8-1/2"
Housing Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59003
Zoro #
G1150935
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
3-1/2"
Overall Length
8-1/2"
Wheel Dia.
3/8"
Min Hose Size
1/4"
Details
Item
Dynorbital Spirit Random Orbital Sander
HP
0.25 HP
Free Speed
12,000 rpm
Housing Material
Composite
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
Application
Ideal for Vertical and Overhead Sanding Applications
Description
Dynorbital-Spirit R.O. Sander 3-1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.