Zoro Homepage

Dynorbital-Spirit R.O. Sander 3In

  • Mfr # 59103

  • Zoro # G1150838


product price: $249.99
/ea
Free Shipping & Returns

Key Features

HP
0.25 HP
Pad Size
3"
Free Speed
12,000 rpm
Overall Length
8-1/2"
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59103
Zoro #
G1150838
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
8-1/2"
Min Hose Size
1/4"
Wheel Dia.
3/8"

Details

Item
Dynorbital Spirit Random Orbital Sander
HP
0.25 HP
Free Speed
12,000 rpm
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
Housing Material
Composite
Application
Ideal for Vertical and Overhead Sanding Applications

Description

Dynorbital-Spirit R.O. Sander 3In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.