Zoro Homepage

Dynorbital Supreme R.O. Sander 3-1/2In

  • Mfr # 56870

  • Zoro # G1153218


product price: $279.99
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
3-1/2"
Free Speed
12,000 rpm
Overall Length
6"
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56870
Zoro #
G1153218
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3-1/2"
Overall Length
6"
Min Hose Size
1/4"
Wheel Dia.
3/8"

Details

Item
Dynorbital Supreme Random Orbital Sander
HP
0.28 HP
Free Speed
12,000 rpm
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad

Description

Dynorbital Supreme R.O. Sander 3-1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.