Zoro Homepage

Extended Right Angle Disc Sander 3In Dia

  • Mfr # 54403

  • Zoro # G0604366


product price: $1,087.00
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
3"
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54403
Zoro #
G0604366
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
12"
Min Hose Size
3/8"

Details

Item
Extended Right Angle Disc Sander
HP
0.7 HP
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Application
Quick Weld Removal, Metal Beveling in Weld Preparation, Deburring and Deflashing, Surface Conditioning, Paint Removal and Polishing
Includes
Medium Density Locking Type Backup Pad 3" Diameter

Description

Extended Right Angle Disc Sander 3In Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.