Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Right Angle Disc Sander 3In Dia

  • Mfr # 54424

  • Zoro # G1152177


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
3"
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Overall Length
12-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54424
Zoro #
G1152177
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
12-1/8"
Min Hose Size
3/8"

Details

Item
Extended Right Angle Disc Sander
HP
0.7 HP
Free Speed
18,000 rpm
Air Inlet
1/4" NPT
Includes
Medium Density Locking Type Backup Pad 3" Diameter

Description

Extended Right Angle Disc Sander 3In Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.