Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Type 1 Cut-Off Tool 3In

  • Mfr # 54732

  • Zoro # G1152140


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/8 in
Air Inlet
1/4 in NPT
Features
Adjustable Wheel Guard Provides Maximum Operator Protection
Exhaust Location
Rear
Wheel Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54732
Zoro #
G1152140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 3/8 in
Wheel Diameter
3 in
Min. Hose Size
3/8 in
Spindle Diameter
3/8 in
Arbor Hole Size
3/8 in

Details

Item
Extended Type 1 Cut-Off Tool 3In
Air Inlet
1/4 in NPT
Features
Adjustable Wheel Guard Provides Maximum Operator Protection
Exhaust Location
Rear
Horsepower
0.7 hp
Tool Weight
3.5 lb
Power Source
Air Powered
Max. Speed
18,000 RPM

Description

Extended Type 1 Cut-Off Tool 3In, Wheel Diameter 3 in, Horsepower 0.7 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.