Zoro Homepage

EyeletSandStar, 1.5"dia., AO, 220G

  • Mfr # 93545

  • Zoro # G0813409


product price: $11.70
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J wt.
Overall Diameter
1-1/2 (38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93545
Zoro #
G0813409
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 (38 mm)

Details

Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J wt.

Description

Eyelet Sand Star,1.5 In.dia.,AO,220G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.