EyeletSandStar, 1.5"dia., AO, 400G
Mfr # 93547
Zoro # G0813296
product price: $11.70
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
1-1/2 (38 mm)
Backing Weight
J wt.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93547
Zoro #
G0813296
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1-1/2 (38 mm)
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J wt.
Description
Eyelet Sand Star,1.5 In.dia.,AO,400G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.