EyeletSandStar, 1"dia., AO, 120G
Mfr # 93587
Zoro # G0813734
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
1 In.
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93587
Zoro #
G0813734
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 In.
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Description
Eyelet Sand Star,1 In.dia.,AO,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.