EyeletSandStar, 1"dia., AO, 80G
Mfr # 93586
Zoro # G0813603
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
1 in
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93586
Zoro #
G0813603
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Description
Eyelet Sand Star,1 In.dia.,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.