Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EyeletSandStar, 3"dia., AO, 80G

  • Mfr # 93561

  • Zoro # G0813515


product price: $15.79
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93561
Zoro #
G0813515
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J

Description

Eyelet Sand Star,3 In.dia.,AO,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.