EyeletStar, 4"x1/4"-20-CRS, S/C
Mfr # 78708
Zoro # G0801633
product price: $12.32
/eaKey Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78708
Zoro #
G0801633
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Surface Conditioning Eyelet Star
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Description
Eyelet Star,4 In.x1/4 In.-20-CRS,S/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.