Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EyeletStar, .5"dia.240G, AO, 3-48, 3p0

  • Mfr # 93596

  • Zoro # G0813838


product price: $1.92
/ea
Sold in multiples of 4 for $7.68

Key Features

Abrasive Material
Aluminum Oxide
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93596
Zoro #
G0813838
UPC #
-
Country of Origin
United States

Details

Item
Eyelet Star
Abrasive Material
Aluminum Oxide
Grit
240
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J

Description

Eyelet Star,.5 In.dia.240G,AO,3-48,3p0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.