Finish Flap Roll, 4.25"dia.x2"x5/8", VFine
Mfr # 79401
Zoro # G3692698
product price: $82.14
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
DynaBrite
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79401
Zoro #
G3692698
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4.25 In.
Connector Size
5/8 In.
Details
Item
Flap Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
DynaBrite
Mounting Type
Threaded Arbor Hole
Description
Finish Flap Roll,4.25 In.dia.x2 In.x5/8 In.,VFine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.