Zoro Homepage

Finish Flap Roll, 4.25"dia.x4"x5/8", VFine

  • Mfr # 79403

  • Zoro # G3692722


product price: $125.92
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
DynaBrite
Mounting Type
Threaded Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79403
Zoro #
G3692722
UPC #
-
Country of Origin
United States

Dimensions

Connector Size
5/8 In.
Overall Diameter
4.25 In.

Details

Item
Flap Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
DynaBrite
Mounting Type
Threaded Arbor Hole

Description

Finish Flap Roll,4.25 In.dia.x4 In.x5/8 In.,VFine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.