Finish Flap Roll, 4"dia.x4"x.75"AH Coarse
Mfr # 79404
Zoro # G3692661
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
DynaBrite
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79404
Zoro #
G3692661
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4
Connector Size
3/4
Details
Item
Flap Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
DynaBrite
Mounting Type
Arbor Hole
Backing Material
Woven Cloth
Description
Finish Flap Roll,4 In.dia.x4 In.x.75 In.AH Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.