Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Tool, 1HP, 2800RPM

  • Mfr # 13450

  • Zoro # G3690897


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
1 HP
Pad Size
5 in dia X 3-1/2 in
Average CFM @ 15 Second Run Time
10.25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13450
Zoro #
G3690897
UPC #
616026134508
Country of Origin
United States

Dimensions

Pad Size
5 in dia X 3-1/2 in
Min. Hose Size
3/8 in
Overall Length
15"
Wheel Dia.
3/4"
Min Hose Size
3/8"
Tool Length
15 in
Tool Width
16 1/2 in
Maximum Drum or Wheel Diameter
5 in
Air Inlet Size
3/8 in
Tool Height
7 in
Minimum Hose Size
3/8 in
Spindle Thread Size
5/8 in - 11
Minimum Drum or Wheel Diameter
5 in
Arbor Hole Size
3/4 in

Details

Item
Dynisher Finishing Tool
Duty
Heavy
HP
1 HP
Average CFM @ 15 Second Run Time
10.25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
41 cfm
Required Pressure
90 psi
Free Speed
2,800 rpm
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
3/8" NPT
Variable Speed
No
Housing Material
Composite
Application
Refinishing Stainless Steel Sinks And Stainless Steel Kitchen Countertops
Throttle
Lever
Tool Weight
7.7 lb
Features
Dynisher Air-Powered Abrasive Finishing Tool Achieves In-Line Finishes on Metal, For Refinishing Stainless Steel Sinks, Stainless Steel Kitchen Countertops, Metric Spindle For use with Optional Pneumatic Wheel
Standards
CE; EAC
Product Type
Finishing Tool
Maximum Drum or Wheel Speed
2,800 RPM
Speed Settings
Fixed
Maximum Motor Speed
2,800 RPM
Tool Series
Dynisher
Grip Type
Dual Grip with Over Handle
Average Flow Rate
41 scfm
Exhaust Location
Rear
Abrasive Mount Type
Arbor
Horsepower
1 hp
Air Inlet Type
NPT
Air Consumption
41 cfm
Power Source
Air-Powered
Minimum Drum or Wheel Speed
2,800 RPM
Abrasive Orientation
Perpendicular

Description

Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Perpendicular, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 1 hp, Duty Heavy, Grip Type Dual Grip with Over Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 2,800 RPM, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Arbor Hole Size 3/4 in, Tool Series Dynisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.