Zoro Homepage

Flap Wheel, 4"dia.x4"x3/4", 80G, w/Flng

  • Mfr # 90851

  • Zoro # G3700090


product price: $60.14
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
DynaCut
Mounting Type
Arbor Hole
Backing Weight
X wt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90851
Zoro #
G3700090
UPC #
-
Country of Origin
United States

Dimensions

Flap Width
4 in
Overall Diameter
4 in

Details

Item
Flap Wheel with Flanges
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Series
DynaCut
Mounting Type
Arbor Hole
Backing Weight
X wt.
Backing Material
Cloth

Description

Flap Wheel,4 In.dia.x4 In.x3/4 In.,80G,w/Flng

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.