Zoro Homepage

Flap Wheel, 6"dia.x1"x1", 80G

  • Mfr # 78311

  • Zoro # G3518468


product price: $38.95
/ea

Key Features

Abrasive Type
Coated
Mounting Type
Arbor Hole
Abrasive Material
premium aluminum oxide
Overall Diameter
6 In.
Backing Weight
X wt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78311
Zoro #
G3518468
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 In.
Flap Width
1 In.

Details

Item
Flap Wheel with Flanges
Abrasive Type
Coated
Grit
80
Mounting Type
Arbor Hole
Abrasive Material
premium aluminum oxide
Backing Weight
X wt.
Backing Material
Cloth

Description

Flap Wheel,6 In.dia.x1 In.x1 In.,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.