Flap Wheel, 6"dia.x2"x1"40G
Mfr # 78384
Zoro # G3518501
product price: $54.19
/eaKey Features
Abrasive Type
Coated
Grit
40
Mounting Type
Arbor Hole
Connector Size
1 In.
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78384
Zoro #
G3518501
UPC #
-
Country of Origin
United States
Dimensions
Connector Size
1 In.
Flap Width
2 In.
Overall Diameter
6 In.
Details
Item
Flap Wheel with Flanges
Abrasive Type
Coated
Grit
40
Mounting Type
Arbor Hole
Backing Material
Cloth
Backing Weight
X wt.
Abrasive Material
premium aluminum oxide
Description
Flap Wheel,6 In.dia.x2 In.x1 In.40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.