Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlapWhl, 1.5"DX1, AO, 60G, w1/4", Shft

  • Mfr # 78304

  • Zoro # G0798544


product price: $5.88
/ea
Sold in multiples of 2 for $11.76

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Series
DynaCut
Mounting Type
1/4" Spindle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78304
Zoro #
G0798544
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2
Flap Width
1
Shank Size
1/4

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Material
Cloth
Backing Weight
X wt.

Description

Flap Whl,1.5 In.Dx1,AO,60G,w 1/4 In.,Shft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.