FlapWhl, 2"DX1", AO, 120G, w1/4", Shft
Mfr # 78403
Zoro # G0799235
product price: $16.56
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Weight
X wt.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78403
Zoro #
G0799235
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
1/4
Flap Width
1
Overall Diameter
2
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Weight
X wt.
Backing Material
Cloth
Description
Flap Whl,2 In.Dx1 In.,AO,120G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.