FlapWhl, 2"DX1", AO180G, w1/4", Shft
Mfr # 78324
Zoro # G0798754
product price: $16.56
/eaSold in multiples of 2 for $33.12
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
180
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78324
Zoro #
G0798754
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2
Flap Width
1
Shank Size
1/4"
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
180
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Material
Cloth
Backing Weight
X wt.
Description
Flap Whl,2 In.Dx1 In.,AO180G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.