Zoro Homepage

FlapWhl, 3"DX1", AO, 120G, w1/4", Shft

  • Mfr # 78412

  • Zoro # G0799253


product price: $22.09
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
DynaCut
Mounting Type
1/4" Spindle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78412
Zoro #
G0799253
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3
Shank Size
1/4
Flap Width
1"

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Material
Cloth
Backing Weight
X wt.

Description

Flap Whl,3 In.Dx1 In.,AO,120G,w 1/4 In.,Shft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.