Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlapWl, 1.5"DX1, AO, 120G, w1/4", Shft

  • Mfr # 78306

  • Zoro # G0798763


product price: $13.45
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
DynaCut
Mounting Type
1/4" Spindle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78306
Zoro #
G0798763
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
1/4
Flap Width
1"
Overall Diameter
1-1/2"

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
DynaCut
Mounting Type
1/4" Spindle Mount
Backing Weight
X wt.
Backing Material
Cloth

Description

Flap Wl,1.5 In.Dx1,AO,120G,w 1/4 In.,Shft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.