Flow Control Swivel, 1/4" NPT
Mfr # 95734
Zoro # G6286688
product price: $66.89
/eaKey Features
For Use On
Air Tools
Fitting Material Finish
Nickel-Plated
Outlet Connection Gender
Female
Swivel Angle
360 Degrees
Fitting Material Grade
1215 CR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95734
Zoro #
G6286688
UPC #
-
Country of Origin
United States
Dimensions
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Details
Item
Flow Control Swivel
For Use On
Air Tools
Fitting Material Finish
Nickel-Plated
Outlet Connection Gender
Female
Swivel Angle
360 Degrees
Fitting Material Grade
1215 CR
Fitting Material
Aluminum; Stainless Steel
Seal Material
Buna-N
Number of Pivot Points
2
Outlet Connection Type
NPT
Swivel Type
Double-Pivot
Includes Pre-Applied Thread Sealant
No
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Description
Flow Control Swivel, Fitting Material Aluminum; Stainless Steel, Fitting Material Finish Nickel-Plated, Fitting Material Grade 1215 CR, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees , For Use On Air Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.