GrindWheel, 1/2"dia.X1"X1/8", Md/Hd, 1/2 in Dia, 1/8" Thick, Aluminum Oxide, 60 Grit
Mfr # 90978
Zoro # G0809778
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Overall Diameter
1/2 in
Overall Thickness
1/8"
Grit
60
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90978
Zoro #
G0809778
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1/2 in
Overall Thickness
1/8"
Details
Item
GrindWheel,1/2"dia.X1"X1/8",Md/Hd
Grit
60
Abrasive Material
Aluminum Oxide
Description
GrindWheel,1/2 In.dia.X1 In.X1/8 In.,Md/Hd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.