Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook and Loop Disc, 6", N/V, 120G, 6" Dia, Non-Vacuum, Aluminum Oxide, 120 Grit, Coated Type

  • Mfr # 91574

  • Zoro # G0590459


product price: $42.77
/pk 50, $0.86/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91574
Zoro #
G0590459
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Item
Hook and Loop Disc,6",N/V,120G

Description

Hook and Loop Disc,6 In.,N/V,120G, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.