Zoro Homepage

Hook and Loop Disc, 6", Vac, 100G, 6" Dia, Multi-Hole, Aluminum Oxide, 100 Grit, Coated Type

  • Mfr # 91564

  • Zoro # G0590565


product price: $46.97
/pk 50, $0.94/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91564
Zoro #
G0590565
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Item
Hook and Loop Disc,6",Vac,100G

Description

Hook and Loop Disc,6 In.,Vac,100G, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.