Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interface Pad, 3"

  • Mfr # 53974

  • Zoro # G3673892


product price: $8.79
/ea

Key Features

Disc Diameter
3 in
Face Mounting Type
Double-Sided Hook
Back Mounting Type
Hook and Loop
Back Mounting Size
3 in
Max. RPM
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53974
Zoro #
G3673892
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Back Mounting Size
3 in
Thickness
1/2 in

Details

Item
Interface Pad,3"
Face Mounting Type
Double-Sided Hook
Back Mounting Type
Hook and Loop
Max. RPM
12,000 RPM
Density
Soft
Vacuum Hole Design
Non-Vacuum
Body Material
Foam

Description

Interface Pad,3 In., Disc Diameter 3 in, Face Mounting Type Double-Sided Hook, Back Mounting Type Hook and Loop, Back Mounting Size 3 in, Max. RPM 12,000 RPM, Density Soft, Vacuum Hole Design Non-Vacuum, Thickness 1/2 in, Body Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.