Zoro Homepage

Interleaf Wheel, 4-1/4"dia.x2"

  • Mfr # 79477

  • Zoro # G3514408


product price: $82.14
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Medium
Series
DynaBrite
Mounting Type
Threaded Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79477
Zoro #
G3514408
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4-1/4
Connector Size
5/8-11

Details

Item
Interleaf Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Medium
Grit
80
Series
DynaBrite
Mounting Type
Threaded Arbor Hole

Description

Interleaf Wheel,4-1/4 In.dia.x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.