Interleaf Wheel, 4"dia.x4"
Mfr # 79474
Zoro # G3521861
product price: $106.63
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Very Fine
Series
DynaBrite
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79474
Zoro #
G3521861
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 In.
Details
Item
Interleaf Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Very Fine
Grit
240
Series
DynaBrite
Mounting Type
Arbor Hole
Description
Interleaf Wheel,4 In.dia.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.