Interleaf Whl, 2"diax1-1/2x1/4, 80G M, PK10
Mfr # 78405
Zoro # G3689749
product price: $9.83
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Medium
Grit
80
Series
Interleaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78405
Zoro #
G3689749
UPC #
-
Country of Origin
United States
Dimensions
Flap Width
1-1/2
Overall Diameter
2
Shank Size
1/4
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grade
Medium
Grit
80
Series
Interleaf
Mounting Type
1/4" Spindle Mount
Backing Material
Cloth
Backing Weight
X wt.
Description
Interleaf Whl,2 In.diax1-1/2x1/4,80G M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.