InterleafWl, 2"DX1, AO120F, 1/4", Shft
Mfr # 78326
Zoro # G0798797
product price: $16.16
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Series
Interleaf
Mounting Type
1/4" Spindle Mount
Shank Size
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78326
Zoro #
G0798797
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
1/4
Overall Diameter
2
Flap Width
1
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grit
120
Series
Interleaf
Mounting Type
1/4" Spindle Mount
Grade
Fine
Description
Interleaf Wl,2 In.Dx1,AO120F,1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.