Zoro Homepage

InterleafWl, 3"DX1, AO180F, 1/4", Shft

  • Mfr # 78330

  • Zoro # G0798964


product price: $19.38
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grit
180
Series
Interleaf
Mounting Type
1/4" Spindle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78330
Zoro #
G0798964
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
1/4
Overall Diameter
3
Flap Width
1

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven and Coated
Grit
180
Series
Interleaf
Mounting Type
1/4" Spindle Mount
Grade
Fine

Description

Interleaf Wl,3 In.Dx1,AO180F,1/4 In.,Shft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.