Zoro Homepage

Knob, Thumb, 0.69" W/ 10"-32X.51"Lg Stud

  • Mfr # 97598

  • Zoro # G3538110


product price: $11.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97598
Zoro #
G3538110
UPC #
616026975989
Country of Origin
United States

Details

Item
Knob,Thumb,0.69" W/ 10"-32X.51"Lg Stud

Description

Knob,Thumb,0.69 In. W/ 10 In.-32X.51 In.Lg Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.