Lapping Film, 1"x150ft., AO, 15um
Mfr # 92725
Zoro # G3513629
product price: $63.72
/eaKey Features
Abrasive Material
AO
Overall Length
150ft.
Overall Width
1
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92725
Zoro #
G3513629
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150ft.
Overall Width
1
Details
Item
Lapping Film,1"x150ft.,AO,15um
Grit
15 Micron
Abrasive Material
AO
Backing Material
Film
Description
Lapping Film,1 In.x150ft.,AO,15um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.