Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lapping Film, 1"x150ft., AO, 30um

  • Mfr # 92724

  • Zoro # G3513583


product price: $68.29
/ea

Key Features

Overall Width
1
Abrasive Material
AO
Overall Length
150ft.
Grit
30um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92724
Zoro #
G3513583
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1
Overall Length
150ft.

Details

Item
Lapping Film,1"x150ft.,AO,30um
Abrasive Material
AO
Grit
30um

Description

Lapping Film,1 In.x150ft.,AO,30um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.