Zoro Homepage

Lapping Film, 1"x150ft., AO, 3um

  • Mfr # 92727

  • Zoro # G3516681


product price: $68.29
/ea

Key Features

Abrasive Material
AO
Backing Material
Film
Overall Width
1
Overall Length
150ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92727
Zoro #
G3516681
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1
Overall Length
150ft.

Details

Item
Lapping Film,1"x150ft.,AO,3um
Grit
3 Micron
Abrasive Material
AO
Backing Material
Film

Description

Lapping Film,1 In.x150ft.,AO,3um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.