Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lapping Film, 2"x150ft., AO, 3um

  • Mfr # 92743

  • Zoro # G3516578


product price: $127.40
/ea
Free Shipping & Returns

Key Features

Abrasive Material
AO
Overall Width
2 in
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743
Zoro #
G3516578
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
150 ft

Details

Item
Lapping Film,2"x150ft.,AO,3um
Abrasive Material
AO
Grit
3 Micron

Description

Lapping Film,2 In.x150ft.,AO,3um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.